Check Availability
  • Gas Detector Battery Chargers
  • DRAEGER 

    Battery Charging Module, 110V Input Voltage, For Use With X-am 1,2,5 Series Instruments

  • Item # 36F046
  • Mfr. Model # 8318639
Battery Charging Module,  110V Input Voltage,  For Use With X-am 1,2,5 Series Instruments
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36F046
Mfr. Model # 8318639
UNSPSC #26111704
Shipping Weight 1.0 lbs
Country of Origin Malaysia *
Item Battery Charging Module
For Use With X-am 1,2,5 Series Instruments
Input Voltage 110V
Temp. Range -4 to 122 Degrees F
Height 2"
Width 4"
Length 6-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.