Check Availability
  • DRAEGER 

    Air Monitor Communication Module

  • Item # 8DTR1
  • Mfr. Model # 8318587
Air Monitor Communication Module
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DTR1
Mfr. Model # 8318587
UNSPSC #46171613
Shipping Weight 0.25 lbs
Country of Origin Germany *
Item Air Monitor Communication Module
Length 4"
Width 4"
Height 2"
For Use With PAC 3500/5500 Gas Monitors
Includes USB Cable, Pac Cradle with USB Interface
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.