Check Availability
  • DR POWER 

    Walk Behind Mower, 34" Cutting Width, 3-1/2" Cutting Height, Self-Propelled

  • Item # 420M59
  • Mfr. Model # AT47030BEN
Walk Behind Mower,  34" Cutting Width,  3-1/2" Cutting Height,  Self-Propelled
Qty
  • Web Price
    $3,,695.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 420M59
Mfr. Model # AT47030BEN
UNSPSC #27112014
Shipping Weight 427.0 lbs
Country of Origin USA *
Item Walk Behind Mower
Drive Type Self-Propelled
Cutting Width 34"
HP 20
Displacement 650cc
Discharge Mulch
Cutting Height 3-1/2"
Engine Briggs and Stratton
Fuel Tank Capacity 2.0 gal.
Handle Adjustable
Rear Wheel Dia. 18"
Rear Wheel Width 8"
Standards CARB
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This item is restricted for international sale.

Alternate Search Terms