Check Availability
  • DR POWER 

    Trimmer, 15" Cutting Width, Drive Type: Tow Behind

  • Item # 420M62
  • Mfr. Model # TRM72XM
Trimmer, 15" Cutting Width, Drive Type: Tow Behind Trimmer,Cutting 15" W,Tow Behind
Qty
  • Web Price
    $1,266.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 420M62
Mfr. Model # TRM72XM
UNSPSC #27112014
Shipping Weight 263.0 lbs
Country of Origin USA *
Item Trimmer
Cutting Width 15"
HP 7.25
Engine Briggs and Stratton
Drive Type Tow Behind
Fuel Tank Capacity 0.23 gal.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This item is restricted for international sale.