Check Availability
  • DR POWER 

    Mower, Cutting 22" W, Self-Propelled

  • Item # 420M61
  • Mfr. Model # TRM875S
Mower, Cutting 22" W, Self-Propelled
Qty
  • Web Price
    $1,279.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 420M61
Mfr. Model # TRM875S
UNSPSC #27112014
Shipping Weight 93.0 lbs
Country of Origin USA *
Item Walk Behind Mower
Drive Type Self-Propelled
Cutting Width 22"
HP 8.7
Displacement 190cc
Discharge Mulch
Cutting Height 1-1/2" to 3-1/2"
Engine Briggs and Stratton
Fuel Tank Capacity 0.3 gal.
Handle Adjustable
Rear Wheel Dia. 14"
Rear Wheel Width 2-1/2"
Standards CARB
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This item is restricted for international sale.