Check Availability
  • DR POWER 

    Gas Walk Behind Leaf Vacuum, 250 mph Max. Air Speed (Battery Included)

  • Item # 420M64
  • Mfr. Model # WLL115E
Gas Walk Behind Leaf Vacuum, 250 mph Max. Air Speed (Battery Included) Walk Behind Leaf Vacuum,Gas Fuel,CARB
Qty
  • Web Price
    $1,881.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 420M64
Mfr. Model # WLL115E
UNSPSC #27112701
Shipping Weight 233.0 lbs
Country of Origin USA *
Blowers and Vacuums Item Walk Behind
Fuel Type Gas
Blowers and Vacuums Power Type Gas
Compliance CARB
Max. Air Speed 250 mph
Battery Included / Bare Tool Battery Included
Weight 233 lb.
Speed Control Variable
Number of Wheels 4
Charge Time Not Battery Operated
Battery Amperage Not Battery Operated
Includes Leaf Bag, Suction Hose
Vacuum Function Yes
Blowers and Vacuums Air Speed Range Less Than 125 mph
Blowers and Vacuums Air Flow Range Greater Than 600 cfm
Item Walk Behind Leaf Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This item is restricted for international sale.