Check Availability
  • DQE, INC. 

    Health Care Facility Command Hook-and-Loop Safety Vest, Unrated, White, Universal

  • Item # 4PHV6
  • Mfr. Model # IC1120
Health Care Facility Command Hook-and-Loop Safety Vest, Unrated, White, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DQE nonwoven, synthetic vest is clearly coded with HICS color and printed with HICS position title for easy identification. Blank vests are included; write directly on them for customized position identification.
Show More Close
 

Technical Specifications

Item # 4PHV6
Mfr. Model # IC1120
UNSPSC #46181507
Shipping Weight 5.0 lbs
Country of Origin China *
Item Hospital Incident Command Vests
Safety Vest Item Safety Vest
Safety Vest Color White
Safety Vest Legend Health Care Facility Command
Safety Vest ANSI Class Unrated
Vest Size Universal
Vest Closure Type Hook-and-Loop
Vest Material Polypropylene
Standards HICS 2014
Includes (47) Vests, (37) Hospital Incident Command System (HICS)-2014 Operations Section Titles, (10) Blank Vests To Write On For Customized Position Identification
Vest Length 28"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms