Check Availability
  • DOW CORNING 

    White Sealant Dispersion, Silicone, 126.9 oz.

  • Item # 53DC85
  • Mfr. Model # 2272971
White Sealant Dispersion, Silicone, 126.9 oz.
Qty
  • Web Price
    $244.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53DC85
Mfr. Model # 2272971
UNSPSC #31201606
Shipping Weight 9.6 lbs
Country of Origin USA *
Item Sealant Dispersion
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Pail
Size 126.9 oz.
Sealant Properties Flexible
Begins to Harden 120 min.
Full Cure 1 day
Performance Temp. Range -49 Degrees to 392 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.08
Dry Time 120 min.
VOC 395g/L
Application For Indoor and Exterior Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.