Check Availability
  • DOW CORNING 

    White Sealant, Silicone, 10.3 oz.

  • Item # 53DD13
  • Mfr. Model # 4045030
White Sealant, Silicone, 10.3 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DD13
Mfr. Model # 4045030
UNSPSC #31201606
Shipping Weight 0.81 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 10.3 oz.
Sealant Properties Flexible
Begins to Harden 45 min.
Full Cure 1 day
Performance Temp. Range -75 Degrees to 350 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.04
Dry Time 15 min.
VOC 22g/L
Application For Indoor and Exterior Use
Meets FDA 21 CFR Section 177.2600, FDA 21 CFR Section 175.105
* This product's country of origin is subject to change