Check Availability
  • DOW CORNING 

    White Sealant, Silicone, 5 gal.

  • Item # 53DC88
  • Mfr. Model # 1907824
White Sealant, Silicone, 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DC88
Mfr. Model # 1907824
UNSPSC #31201606
Shipping Weight 42.0 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Pail
Size 5 gal.
Sealant Properties Flexible
Begins to Harden 89 min.
Full Cure 1 day
Performance Temp. Range -49 Degrees to 392 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.04
Dry Time 89 min.
VOC 21g/L
Application For Indoor and Exterior Use
Meets UL 94, MIL-A-46146
* This product's country of origin is subject to change