Check Availability
  • DOW CORNING 

    White Sealant, Silicone, 3.0 oz.

  • Item # 53DC86
  • Mfr. Model # 1949101
White Sealant, Silicone, 3.0 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DC86
Mfr. Model # 1949101
UNSPSC #31201606
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Tube
Size 3.0 oz.
Sealant Properties Flexible
Begins to Harden 89 min.
Full Cure 1 day
Performance Temp. Range -49 Degrees to 392 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.04
Dry Time 89 min.
VOC 21g/L
Application For Indoor and Exterior Use
Meets UL 94, MIL-A-46146
* This product's country of origin is subject to change