Check Availability
  • DOW CORNING 

    White Sealant, Silicone, 22.4.

  • Item # 53DC74
  • Mfr. Model # 2272881
White Sealant, Silicone, 22.4.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DC74
Mfr. Model # 2272881
UNSPSC #31201606
Shipping Weight 53.0 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Pail
Size 22.4.
Sealant Properties Flexible
Begins to Harden 30 min.
Full Cure 1 day
Performance Temp. Range -65 Degrees to 350 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.33
Dry Time 30 min.
VOC 52g/L
Application For Indoor and Exterior Use
Meets FDA 21 CFR 177.2600, UL 94 HB, NSF 51, NSF 61
* This product's country of origin is subject to change