Check Availability
  • DOW CORNING 

    White Sealant, Silicone, 10.1 oz.

  • Item # 53DC31
  • Mfr. Model # 4100011
White Sealant, Silicone, 10.1 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DC31
Mfr. Model # 4100011
UNSPSC #31201606
Shipping Weight 0.82 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible
Begins to Harden 14 min.
Full Cure 1 day
Performance Temp. Range -75 Degrees to 300 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.04
Dry Time 14 min.
VOC 53g/L
Application For Indoor and Exterior Use
Meets UL 94 HB
* This product's country of origin is subject to change