Check Availability
  • DOW CORNING 

    White Sealant, Silicone, 3.0 oz.

  • Item # 53DC26
  • Mfr. Model # 4102964
White Sealant, Silicone, 3.0 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53DC26
Mfr. Model # 4102964
UNSPSC #31201606
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Tube
Size 3.0 oz.
Sealant Properties Flexible
Begins to Harden 13 min.
Full Cure 1 day
Performance Temp. Range -75 Degrees to 350 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.03
Dry Time 13 min.
VOC 28g/L
Application For Indoor and Exterior Use
Meets FDA 21 CFR 177.2600, UL 94 HB, NSF 51, MIL-A-46106
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.