Check Availability
  • DOW CORNING 

    Off-White Sealant, Silicone, 10.1 oz.

  • Item # 53DC80
  • Mfr. Model # 2468506
Off-White Sealant, Silicone, 10.1 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DC80
Mfr. Model # 2468506
UNSPSC #31201606
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color Off-White
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible
Begins to Harden 50 min.
Full Cure 1 day
Performance Temp. Range -65 Degrees to 300 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.33
Dry Time 50 min.
VOC 30g/L
Application For Indoor and Exterior Use
Meets UL 94 HB
* This product's country of origin is subject to change