Check Availability
  • DOW CORNING 

    Gray Sealant, Silicone, 10.1 oz.

  • Item # 53DC78
  • Mfr. Model # 2468514
Gray Sealant, Silicone, 10.1 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DC78
Mfr. Model # 2468514
UNSPSC #31201606
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Grays
Color Gray
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible
Begins to Harden 50 min.
Full Cure 1 day
Performance Temp. Range -65 Degrees to 300 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.33
Dry Time 50 min.
VOC 30g/L
Application For Indoor and Exterior Use
Meets UL 94 HB
* This product's country of origin is subject to change