Check Availability
  • DOW CORNING 

    Gray Sealant, Silicone, 10.1 oz.

  • Item # 53DC72
  • Mfr. Model # 3170616
Gray Sealant, Silicone, 10.1 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DC72
Mfr. Model # 3170616
UNSPSC #31201606
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Grays
Color Gray
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible
Begins to Harden 45 min.
Full Cure 1 day
Performance Temp. Range -49 Degrees to 392 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.40
Dry Time 45 min.
VOC 29g/L
Application For Indoor and Exterior Use
Meets UL 94 V-1
* This product's country of origin is subject to change