Check Availability
  • DOW CORNING 

    Gray Adhesive, Silicone, 300mL

  • Item # 53DC56
  • Mfr. Model # 4001706
Gray Adhesive, Silicone, 300mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DC56
Mfr. Model # 4001706
UNSPSC #31201616
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Adhesive
Adhesive Grouping Sealant
Sealant Base Silicone
Sealant Color Family Grays
Color Gray
Sealant Container Cartridge
Size 300mL
Begins to Harden 15 min.
Specific Gravity 1.34
Application General Purpose Construction Projects
* This product's country of origin is subject to change