Check Availability
  • DOW CORNING 

    Clear Sealant, Silicone, 3.0 oz.

  • Item # 53DC67
  • Mfr. Model # 4097353
Clear Sealant, Silicone, 3.0 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53DC67
Mfr. Model # 4097353
UNSPSC #31201606
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color Clear
Sealant Container Tube
Size 3.0 oz.
Sealant Properties Flexible
Begins to Harden 25 min.
Full Cure 1 day
Performance Temp. Range -75 Degrees to 350 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.44
Dry Time 25 min.
VOC 92g/L
Application For Indoor and Exterior Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.