Check Availability
  • DOW CORNING 

    Clear Sealant, Silicone, 3.0 oz.

  • Item # 53DC44
  • Mfr. Model # 2353547
Clear Sealant, Silicone, 3.0 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DC44
Mfr. Model # 2353547
UNSPSC #31201606
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color Clear
Sealant Container Tube
Size 3.0 oz.
Sealant Properties Flexible
Begins to Harden 33 min.
Full Cure 1 day
Performance Temp. Range -49 Degrees to 392 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.02
Dry Time 33 min.
VOC 47g/L
Application For Indoor and Exterior Use
Meets UL 94 HB
* This product's country of origin is subject to change