Check Availability
  • DOW CORNING 

    Clear Sealant, Silicone, 620.8 oz.

  • Item # 53DC35
  • Mfr. Model # 4098497
Clear Sealant, Silicone, 620.8 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DC35
Mfr. Model # 4098497
UNSPSC #31201606
Shipping Weight 42.0 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Clears
Color Clear
Sealant Container Pail
Size 620.8 oz.
Sealant Properties Flexible
Begins to Harden 14 min.
Full Cure 1 day
Performance Temp. Range -75 Degrees to 300 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.04
Dry Time 14 min.
VOC 53g/L
Application For Indoor and Exterior Use
Meets UL 94 HB
* This product's country of origin is subject to change