Check Availability
  • DOW CORNING 

    Clear Sealant, Silicone, 638.5 oz.

  • Item # 53DC23
  • Mfr. Model # 4102353
Clear Sealant, Silicone, 638.5 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53DC23
Mfr. Model # 4102353
UNSPSC #31201606
Shipping Weight 43.0 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Clears
Color Clear
Sealant Container Pail
Size 638.5 oz.
Sealant Properties Flexible
Begins to Harden 13 min.
Full Cure 1 day
Performance Temp. Range -75 Degrees to 350 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.03
Dry Time 13 min.
VOC 28g/L
Application For Indoor and Exterior Use
Meets FDA 21 CFR 177.2600, UL 94 HB, NSF 51, MIL-A-46106
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.