Check Availability
  • DOW CORNING 

    Clear Sealant, Silicone, 300mL

  • Item # 411M19
  • Mfr. Model # 4099409
Clear Sealant, Silicone, 300mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411M19
Mfr. Model # 4099409
UNSPSC #31201606
Shipping Weight 0.78 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Metal, Glass, Plastics
Sealant Base Silicone
Sealant Color Family Clears
Color Clear
Sealant Container Cartridge
Size 300mL
Sealant Properties Flexible
Begins to Harden 9 min.
Full Cure 1 day
Performance Temp. Range Up to 300 Degrees F
Application Temp. Range 32 Degrees to 120 Degrees F
Specific Gravity 1.02
Dry Time 24 hr.
VOC 1g/L
For Use With Standard Caulk Gun
Application For Indoor and Exterior Use
Meets ASTM
Includes Nozzle
* This product's country of origin is subject to change