Check Availability
  • DOW CORNING 

    Clear Prime Coat Sealant, Silicone, 11 oz.

  • Item # 53DC89
  • Mfr. Model # 4099614
Clear Prime Coat Sealant, Silicone, 11 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53DC89
Mfr. Model # 4099614
UNSPSC #31201606
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Prime Coat Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Clears
Color Clear
Sealant Container Pail
Size 11 oz.
Sealant Properties Flexible
Begins to Harden 15 min.
Full Cure 1 day
Performance Temp. Range -75 Degrees to 350 Degrees F
Application Temp. Range -40 Degrees to 140 Degrees F
Specific Gravity 0.82
Dry Time 15 min.
VOC 22g/L
Application For Indoor and Exterior Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.