Check Availability
  • DOW CORNING 

    Blue Green Sealant, Silicone, 400g

  • Item # 411M21
  • Mfr. Model # 4107122
Blue Green Sealant, Silicone, 400g
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411M21
Mfr. Model # 4107122
UNSPSC #31201606
Shipping Weight 0.96 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Plastics
Sealant Base Silicone
Sealant Color Family Blues
Color Blue Green
Sealant Container Can
Size 400g
Sealant Properties Flexible
Begins to Harden 15 min.
Full Cure 16 hr.
Performance Temp. Range Up to 300 Degrees F
Application Temp. Range 32 Degrees to 120 Degrees F
Specific Gravity 1.00
Flash Point Greater Than 212 Degrees F
Dry Time 16 hr.
For Use With Manual Applicator
Application For Indoor and Exterior Use
Meets ASTM
* This product's country of origin is subject to change