Check Availability
  • DOW CORNING 

    Blue Cleaner Sealant, Silicone, 102.2 oz.

  • Item # 53DC91
  • Mfr. Model # 3164870
Blue Cleaner Sealant, Silicone, 102.2 oz.
Qty
  • Web Price
    $114.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53DC91
Mfr. Model # 3164870
UNSPSC #31201606
Shipping Weight 7.96 lbs
Country of Origin USA *
Item Cleaner Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Clears
Color Blue
Sealant Container Pail
Size 102.2 oz.
Sealant Properties Flexible
Begins to Harden 15 min.
Full Cure 1 day
Performance Temp. Range -75 Degrees to 350 Degrees F
Application Temp. Range -40 Degrees to 140 Degrees F
Specific Gravity 0.78
Dry Time 15 min.
VOC 22g/L
Application For Indoor and Exterior Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.