Check Availability
  • DOW CORNING 

    Black Sealant, Silicone, 910.0 oz.

  • Item # 53DC69
  • Mfr. Model # 3145549
Black Sealant, Silicone, 910.0 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DC69
Mfr. Model # 3145549
UNSPSC #31201606
Shipping Weight 62.6 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Blacks
Color Black
Sealant Container Pail
Size 910.0 oz.
Sealant Properties Flexible
Begins to Harden 45 min.
Full Cure 1 day
Performance Temp. Range -49 Degrees to 392 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.40
Dry Time 45 min.
VOC 29g/L
Application For Indoor and Exterior Use
Meets UL 94 V-1
* This product's country of origin is subject to change