Check Availability
  • DOW CORNING 

    Black Sealant, Silicone, 10.1 oz.

  • Item # 53DC14
  • Mfr. Model # 2468344
Black Sealant, Silicone, 10.1 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DC14
Mfr. Model # 2468344
UNSPSC #31201606
Shipping Weight 0.77 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Blacks
Color Black
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible
Begins to Harden 15 min.
Full Cure 1 day
Performance Temp. Range -75 Degrees to 350 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.03
Dry Time 15 min.
VOC 22g/L
Application For Indoor and Exterior Use
Meets FDA 21 CFR 177.2600, UL 94 HB, NSF 51
* This product's country of origin is subject to change