Check Availability
  • DOW CORNING 

    Black Sealant, Silicone, 10.1 oz.

  • Item # 53DA84
  • Mfr. Model # 4060069
Black Sealant, Silicone, 10.1 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Dow Corning® silicone-based sealant for industrial assembly and maintenance lasts longer and is more versatile than most polymer sealants.

• Stability over a wide temp. range
• Good bond strength
Show More Close
 

Technical Specifications

Item # 53DA84
Mfr. Model # 4060069
UNSPSC #31201606
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Blacks
Color Black
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible
Begins to Harden 25 min.
Full Cure 1 day
Performance Temp. Range -75 Degrees to 350 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.02
Dry Time 25 min.
VOC 22g/L
Application For Indoor and Exterior Use
Meets FDA 21 CFR 177.2600, UL 94 HB, NSF 51
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.