Check Availability
  • DOW CORNING 

    Aluminum Gray Sealant, Silicone, 624.3 oz.

  • Item # 53DC02
  • Mfr. Model # 1906453
Aluminum Gray Sealant, Silicone, 624.3 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DC02
Mfr. Model # 1906453
UNSPSC #31201606
Shipping Weight 42.0 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Grays
Color Aluminum Gray
Sealant Container Pail
Size 624.3 oz.
Sealant Properties Flexible
Begins to Harden 20 min.
Full Cure 1 day
Performance Temp. Range -75 Degrees to 350 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.04
Dry Time 20 min.
VOC 22g/L
Application For Indoor and Exterior Use
Meets FDA 21 CFR 177.2600, UL 94 HB, NSF 51, NSF 61, MIL-A-46106
* This product's country of origin is subject to change