Check Availability
  • DOW CORNING 

    Aluminum Gray Sealant, Silicone, 10.1 oz.

  • Item # 53DA93
  • Mfr. Model # 1891987
Aluminum Gray Sealant, Silicone, 10.1 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dow Corning® silicone-based sealant for industrial assembly and maintenance lasts longer and is more versatile than most polymer sealants.

• Stability over a wide temp. range
• Good bond strength
Show More Close
 

Technical Specifications

Item # 53DA93
Mfr. Model # 1891987
UNSPSC #31201606
Catalog Page 2226
Shipping Weight 0.78 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Grays
Color Aluminum Gray
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible
Begins to Harden 20 min.
Full Cure 1 day
Performance Temp. Range -75 Degrees to 350 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.04
Dry Time 20 min.
VOC 22g/L
Application For Indoor and Exterior Use
Meets FDA 21 CFR 177.2600, UL 94 HB, NSF 51, NSF 61, MIL-A-46106
* This product's country of origin is subject to change