Check Availability
  • DOW CORNING 

    Activator, For Use on Adhesive Type : Sealants, Can, 12.00 oz.

  • Item # 53DC94
  • Mfr. Model # 2805006
Activator, For Use on Adhesive Type : Sealants, Can, 12.00 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53DC94
Mfr. Model # 2805006
UNSPSC #31201606
Shipping Weight 0.95 lbs
Country of Origin USA *
Item - Primers, Activators, Accelerators and Removers Activator
Container Size - Adhesives 12.00 oz.
Dry Time - Primers, Activators, Accelerators and Removers 15 min.
Cured Color Family Clears
Specific Gravity 0.82
For Use on Adhesive Type Sealants
Application For Indoor and Exterior Use
Container Type - Adhesives Can
Color Clear
Item Adhesion Promoter
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.