Check Availability
  • DOVE 

    Liquid Body Wash, Unscented, 12 oz. Squeeze Bottle, 6 PK

  • Item # 32GN52
  • Mfr. Model # CB123410
Liquid Body Wash, Unscented, 12 oz. Squeeze Bottle, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DoveĀ® deep moisture nourishing body wash offers natural moisturizers and a creamy lather that rinses clean.
Show More Close
 

Technical Specifications

Item # 32GN52
Mfr. Model # CB123410
UNSPSC #53131612
Shipping Weight 5.0 lbs
Country of Origin USA *
Hygiene Product Grouping Body Wash
Hygiene Series None
Requires Dispenser No
Packaging Type Squeeze Bottle
Hygiene Form Liquid
Size 12 oz.
Hygiene Properties None
Fragrance Unscented
Formula Deep Moisture
Color Tinted Shade
Item Body Wash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.