Check Availability
  • DOTCO 

    Front Exhaust Straight Air Grinder, 30,000 rpm Free Speed, 0.30 HP

  • Item # 24D711
  • Mfr. Model # 10L1000-36-G
Front Exhaust Straight Air Grinder, 30,000 rpm Free Speed, 0.30 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pneumatic straight die grinder can use either carbide burs or mounted grinding stones, available separately. It is ideal for smoothing metal joints after welding, and performing other finishing jobs that require precision work.
Show More Close
 

Technical Specifications

Item # 24D711
Mfr. Model # 10L1000-36-G
UNSPSC #27131511
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Air Grinder
Grinder Orientation Straight
Free Speed 30,000 rpm
HP 0.30 HP
Exhaust Front
Variable Speed Yes
CFM @ Full Load 16.0
Average CFM @ 15 Second Run Time 4.00
Handle Material Aluminum
Min. Hose Size 1/4"
Overall Length 4-3/5"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Throttle Lever
Includes Collet Wrenches
Duty Standard
* This product's country of origin is subject to change

Compliance and Restrictions