Check Availability
  • DOTCO 

    0.38 HP Industrial Duty Geared Air Drill, Pistol Style, 1/4" Chuck Size

  • Item # 24D710
  • Mfr. Model # 14CFS93-38-G
0.38 HP Industrial Duty Geared Air Drill, Pistol Style, 1/4" Chuck Size Air Drill,Industrial,Pistol,1/4 In. Air Drill,Industrial,Pistol,1/4 In. Air Drill,Industrial,Pistol,1/4 In. Air Drill,Industrial,Pistol,1/4 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24D710
Mfr. Model # 14CFS93-38-G
UNSPSC #27131505
Shipping Weight 2.05 lbs
Country of Origin USA *
Item - Air Drills Air Drill
HP - Air Tools 0.38
Chuck Size - Air Drills 1/4"
Drill Chuck Type - Air Drills Keyed
Reversing No
Body Style - Air Tools Pistol
Free Speed 3200 rpm
Duty Cycle - Air Tools Industrial Duty
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 2.80
CFM @ Full Load 16.0
Required Pressure 90 psi
Min. Hose Size 5/16"
Handle Material Aluminum with Rubber Grip
Variable Speed No
Throttle Type Trigger
Bearings Ball
Gear Train Single
Overall Length 5-11/16"
Tool Weight 1.50 lb.
Includes Chuck Key
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close