Check Availability
  • DOSTMANN 

    Thermometer,-200C to 850C,LCD

  • Item # 28EA57
  • Mfr. Model # 61.56
Thermometer,-200C to 850C,LCD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28EA57
Mfr. Model # 61.56
UNSPSC #41112213
Shipping Weight 7.0 lbs
Country of Origin Germany *
Item Thermometer
Temp. Range (C) -200 Degrees to 850 Degrees
Temp. Accuracy +/-0.001
Display LCD
Probe Connector 8-POLE 1/10 DIN 45326
Resolution 0.001 Degrees
Features High Precision
Auto Power Off Yes
Data Hold Yes
Height 7-7/8"
Width 3-11/32"
Depth 1-9/16"
Battery Type 9V
Includes Owners Manual
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.