Check Availability
  • DORTRONICS 

    Push to Exit Button, 24VDC, Red Button

  • Item # 400C04
  • Mfr. Model # 5216-MP23DA/RxE1
Push to Exit Button, 24VDC, Red Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400C04
Mfr. Model # 5216-MP23DA/RxE1
UNSPSC #46171503
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Push to Exit Button
Type Single Gang
Switch Action Pneumatic
Material Stainless Steel
Finish Unfinished
Depth 3"
Height 4-1/2"
Width 2-3/4"
Button Color Red
Color Silver
Button Dia. 2-3/8"
Rating 6A @ 125VAC
Input Voltage 24VDC
Output DPST Relay
Amps AC 10
Operating Temp. 16 Degrees to 120 Degrees F
Event Audit Trail No
Keypad No
Cylinder No
Standards UL Listed, MEA Approved
For Use With Access Controls
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In