Check Availability
  • DORTRONICS 

    Push to Exit Button, 24VDC, Silver Button

  • Item # 400A68
  • Mfr. Model # W5286-P23DAxE1
Push to Exit Button, 24VDC, Silver Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400A68
Mfr. Model # W5286-P23DAxE1
UNSPSC #46171503
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Push to Exit Button
Type Single Gang
Switch Action Pneumatic
Material Aluminum
Finish Clear Anodized
Depth 1/2"
Height 3"
Width 3"
Button Color Silver
Color Silver
Rating 10A @ 125VAC
Input Voltage 24VDC
Output DPST Relay
Amps AC 6
Event Audit Trail No
Keypad No
Cylinder No
Standards UL Listed, MEA Approved
For Use With Access Controls
* This product's country of origin is subject to change

Compliance and Restrictions