Check Availability
  • DORTRONICS 

    Push Button Control Station, 1NO/1NC Contact Form, Number of Operators: 1

  • Item # 400C02
  • Mfr. Model # 5246-K24xP15
Push Button Control Station, 1NO/1NC Contact Form, Number of Operators: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400C02
Mfr. Model # 5246-K24xP15
UNSPSC #39121510
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Push Button Control Station
Number of Operators 1
Number of Pilot Lights 0
Size 22mm
Legend No Legend
Type of Operator Extended Button
Action Momentary
Operator Color Green/Red
Contact Form 1NO/1NC
Mechanical Interlock No
NEMA Rating Not Rated
Contact Rating 0.2A @24VDC
NEMA Contact Rating Designation Not rated
IP Rating Not Rated
Mounting Desk or Wall
Hub 3/4" NPT
Height 1.50"
Width 3.75"
Depth 2.50"
Head Material Plastic
Enclosure Material Aluminum
Enclosure Color Silver
Standards UL Recognized, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions