Check Availability
  • DORTRONICS 

    Lock, 12/24VAC/DC, 1200 lb. Holding Force

  • Item # 400A92
  • Mfr. Model # 1110xD
Lock, 12/24VAC/DC, 1200 lb. Holding Force
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400A92
Mfr. Model # 1110xD
UNSPSC #46171503
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Surface Mounted
Opening Action Electromagnetic
Material Aluminum
Amp Draw @ 12V 0.58
Amp Draw @ 24V 0.29
Input Voltage 12/24VAC/DC
Features Concealed Door Position Switch
Holding Force (Lb.) 1200
Armature Length (In.) 10
Armature Width (In.) 1-3/4
Armature Depth (In.) 5/8
Lock Body Length (In.) 12-1/2
Lock Body Width (In.) 2
Lock Body Depth (In.) 1-13/16
Mfr. Series 1110
Release Delay Instantaneous
Finish Zinc Plated
Standards UL Listed, MEA Approved
Options Included Dual Voltage
For Use With Single Outswing Doors, Single Inswing Doors with Z-Bracket
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms