Check Availability
  • DORTRONICS 

    Interlock Controller,2-Doors,1-Room

  • Item # 400C05
  • Mfr. Model # 47211-L
Interlock Controller,2-Doors,1-Room
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400C05
Mfr. Model # 47211-L
UNSPSC #46171503
Shipping Weight 16.5 lbs
Country of Origin USA *
Item 2-Doors Interlock Controller
Type 1-Room
Material Plastic
Color Silver
Finish Unfinished
Length 16"
Height 12"
Width 4"
For Use With Access Control Systems
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions