Check Availability
  • DORNER 

    Modular Belt Curve Conveyor, 14 In. W

  • Item # 22DP31
  • Mfr. Model # 7350
Modular Belt Curve Conveyor, 14 In. W
Qty
  • Web Price
    $19,657.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22DP31
Mfr. Model # 7350
UNSPSC #24101712
Shipping Weight 518.0 lbs
Country of Origin USA *
Item Modular Belt Curve Conveyor
Type Powered
Stand Type Stainless Steel, Formed
Width (In.) 14
Bed Width (In.) 16-25/64
Bed Depth (In.) 6
Belt Width (In.) 13-3/4
Load Capacity (Lb.) 240
Adjustable Height (In.) 28 to 32
Bed Material UHMW
Belt Speed 8.7 to 87 fpm
Belt Type Open Mesh Acetal Plastic Chain
Bearings Sealed
Shaft Dia. (In.) 1
Operation Adjustable Speed
Drive Pulley (In.) 4-1/2
HP 1
Phase Single
Motor Type 208-230/460V, 60 Hz
Motor Rating Inverter Duty
Voltage 115/230VAC
Switch On/Off Toggle
Finish FDA Approved White Epoxy Paint
Legs per Unit 5
Application Corrosion Resistant Packaging, Wiring to Controller by Customer
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions