Check Availability
  • DORNER 

    Belt Conveyor, 6 ft. L, 18 In. W, 64 lb.

  • Item # 22DP26
  • Mfr. Model # 7200
Belt Conveyor, 6 ft. L, 18 In. W, 64 lb.
Qty
  • Web Price
    $16,201.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22DP26
Mfr. Model # 7200
UNSPSC #24101712
Shipping Weight 280.0 lbs
Country of Origin USA *
Item Belt Conveyor
Type Powered
Stand Type Stainless Steel, Tubular
Overall Length (Ft.) 6
Bed Length (Ft.) 6
Max. Length (Ft.) 6
Min. Length (Ft.) 6
Width (In.) 18
Bed Width (In.) 19-3/16
Bed Depth (In.) 1-1/2
Belt Width (In.) 18
Load Capacity (Lb.) 64
Adjustable Height (In.) 28 to 32
Bed Material Stainless Steel
Belt Speed 13 to 81 fpm
Belt Type FDA Approved, Edge Sealed
Bearings Sealed
Shaft Dia. (In.) 15/32
Operation Adjustable Speed
Drive Pulley (In.) 1-1/4
HP 1/2
Phase Single
Motor Type 230V, 3PH 60 Hz
Motor Rating Inverter Duty
Voltage 115/230VAC
Switch On/Off Toggle
Finish FDA Approved White Epoxy Paint
Legs per Unit 2
Application Corrosion Resistant Packaging, Wiring to Controller by Customer
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In