Check Availability
  • DORMONT 

    Gas Safety Kit, Stainless Steel, 36"L x 1"

  • Item # 18D841
  • Mfr. Model # 16100BPQR36
Gas Safety Kit, Stainless Steel, 36"L x 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety hose is UL and NSF Listed.
Show More Close
 

Technical Specifications

Item # 18D841
Mfr. Model # 16100BPQR36
UNSPSC #40141720
Catalog Page 2709
Shipping Weight 5.65 lbs
Country of Origin USA *
Item Gas Safety Kit
Size 1"
Connection 1"
Material of Construction Stainless Steel
Outside Dia. (In.) 1-1/4
Length (In.) 36
Connector Flow (Btu) 379,000
Application Food Service
For Use With Moveable Commercial Cooking Equipment
BTU Capacity 379,000
Standards ANSI Z21.69/CSA 6.16
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms