Check Availability
  • DORMER 

    Indexable Insert Drill, Mfr.No.R95022.0

  • Item # 38GF69
  • Mfr. Model # H8551.3/16
Indexable Insert Drill, Mfr.No.R95022.0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Cylindrical shank with flat for multipurpose tool holding. Allows accurate clamping for reliable head change. Best results are obtained using hydraulic holders with internal coolant. Can also be held in ER-type and Waldon-type toolholders.
Show More Close
 

Technical Specifications

Item # 38GF69
Mfr. Model # H8551.3/16
UNSPSC #27112801
Shipping Weight 2.253 lbs
Country of Origin Japan *
Item Exchangeable Drill Body
Diameter 1-3/16"
Overall Length 255.00mm
For Use With Mfr. No. R95022.0
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov