Check Availability
  • DORIAN 

    Turning Toolholder,DNMG,ADDJNL-20-4D,LH

  • Item # 41T884
  • Mfr. Model # 73310153023
Turning Toolholder,DNMG,ADDJNL-20-4D,LH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This turning toolholder features through-coolant locking clamps to direct high-pressure, high-velocity coolant onto the cutting edge of the carbide insert. It can help to keep cutting edges clean and undamaged, and it allows higher speeds and feeds, for a better surface finish, tolerance control, and machining performance.
Show More Close
 

Technical Specifications

Item # 41T884
Mfr. Model # 73310153023
UNSPSC #23153308
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Turning Toolholder
Type DNMG Holder
Style ADDJNL-20-4D
Rake Negative
Shank Square
Insert Shape 55 Degrees Diamond
Clamp JSLC-HPD4
Clamp Screw JSCS-04
Shim IDSN-433
Shim Screw SM-S4
* This product's country of origin is subject to change

Compliance and Restrictions