Check Availability
  • DORIAN 

    Turning Toolholder,DCMT,SDJCR12-3B,RH

  • Item # 41T867
  • Mfr. Model # 73310151888
Turning Toolholder,DCMT,SDJCR12-3B,RH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This turning toolholder features an included Torx screw to provide more force, for more-secure locking. Easy-to-index insert.
Show More Close
 

Technical Specifications

Item # 41T867
Mfr. Model # 73310151888
UNSPSC #23153308
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Turning Toolholder
Type DCMT Holder
Style SDJCR12-3B
Rake Neutral
Shank Square
Insert Shape 55 Degrees Diamond
Clamp Screw TS-4.7-10M1
Torx Wrench T-15
* This product's country of origin is subject to change

Compliance and Restrictions