Check Availability
  • DORIAN 

    Turning Toolholder, VNMG, MVLNR16-4D, RH

  • Item # 41T804
  • Mfr. Model # 73310151112
Turning Toolholder, VNMG, MVLNR16-4D, RH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This turning toolholder features a multi-lock design. It utilizes both a lock pin and clamp, and helps to minimize vibration and maximize rigidity while ensuring that the insert and seat remain secure.
Show More Close
 

Technical Specifications

Item # 41T804
Mfr. Model # 73310151112
UNSPSC #23153308
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Turning Toolholder
Type VNMG Holder
Style MVLNR16-4D
Rake Negative
Shank Square
Insert Shape 35 Degrees Diamond
Clamp CL-30
Clamp Screw XNS-510
Insert Screw NL-46
Shim IVSN-433
* This product's country of origin is subject to change

Compliance and Restrictions