Check Availability
  • DORIAN 

    Turning Toolholder, TNMG, MTJNL24-5E, LH

  • Item # 41T784
  • Mfr. Model # 73310150923
Turning Toolholder, TNMG, MTJNL24-5E, LH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This turning toolholder features a multi-lock design. It utilizes both a lock pin and clamp, and helps to minimize vibration and maximize rigidity while ensuring that the insert and seat remain secure.
Show More Close
 

Technical Specifications

Item # 41T784
Mfr. Model # 73310150923
UNSPSC #23153308
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Turning Toolholder
Type TNMG Holder
Style MTJNL24-5E
Rake Negative
Shank Square
Insert Shape Triangle
Clamp CL-9
Clamp Screw XNS-510
Insert Screw NL-58
Shim ITSN-533
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In