Check Availability
  • DORIAN 

    Turning Toolholder, TNMG, MTANR12-3B, RH

  • Item # 41T736
  • Mfr. Model # 73310150618
Turning Toolholder, TNMG, MTANR12-3B, RH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This turning toolholder features a multi-lock design. It utilizes both a lock pin and clamp, and helps to minimize vibration and maximize rigidity while ensuring that the insert and seat remain secure.
Show More Close
 

Technical Specifications

Item # 41T736
Mfr. Model # 73310150618
UNSPSC #23153308
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Turning Toolholder
Type TNMG Holder
Style MTANR12-3B
Rake Negative
Shank Square
Insert Shape Triangle
Clamp CL-6
Clamp Screw XNS-36
Insert Screw NL-34L
Shim ITSN-322
* This product's country of origin is subject to change

Compliance and Restrictions